INSULATED NEEDLE NOSE PLIERS ANGLED
GRY.B239B-I
- UNSPSC 27111736
Delivery
No stock for delivery. -
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 8:31 PM.
Product Details
| Attribute | Value |
|---|---|
| Geometry | 45° Curve |
| Jaw Length | 70 mm |
| Overall Length | 203 mm |
| EAN | 4052713985200 |
Features
| 45 Degree bent needle nose pliers with integrated cutter |
| Machined serrated teeth provide a safe and secure hold of small wires and objects |
| Bent nose style provides a clear line of site |
| Ideal for gripping in limited access areas |
| Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator |
| In compliance with the prescribed safety measures, for work under high voltages up to 1,000 V (AC) or up to 1,500 V (DC) |
| Individually insulated and tested to ASTM F1505 standards |
| Limited Lifetime Warranty |
Review(s)
Product not yet rated.